missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LevGo™ Paper Weigh Boats

Click to view available options
Color:
Brown
White
Unit Size:
Pack of 250
Pack of 500
Description
- An alternative to regular weighing papers as they are much easier to handle
- Made of grease proof paper that meets FDA 21 CFR 176.170 (components of paper in contact with aqueous and fatty foods) and with 2I CFR 176.180 (contact with dry foods)
- Compatible with heat applications with a temperature limitation of 210°C
Specifications
Specifications
| Description | Paper weigh boat |
| Bottom Shape | Flat |
| Color | White |
| Material | Paper |
| Shape | Square |
| Sterility | Non-sterile |
| Type | Weighing Boat |
| No. per Pack | 250 |
| Size | Large |
| Withstand Temperature (Metric) | 210°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction