missing translation for 'onlineSavingsMsg'
Learn More

Small Sample Viscosity Standard ASTM D2162; UKAS ISO/IEC17025 and ISO 17034 certified, nominal kinematic viscosity 31.99 cSt (40°C), Paragon Scientific™

Product Code. 16000262
Click to view available options
Quantity:
60 mL
Unit Size:
60mL
This item is not returnable. View return policy

Product Code. 16000262

Brand: Paragon Scientific HVS04

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Certified in strict accordance with ASTM D2162 at 40 °C and 100 °C under our ISO 17025 and ISO 17034 accreditation and manufactured specifically for the users of ASTM D7279, Standard Test Method for Kinematic Viscosity of Transparent and Opaque Liquids.

  • Fully traceable to international standards
  • Ensures full compliance to ASTM & IP test method protocol
  • Certified in strict accordance with ASTM D2162
  • 60mL lower volume cost effective solution
  • Tamper evident security packaging
  • 2 Year shelf life
  • Manufactured in the United Kingdom

Specifications

Quantity 60 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.