missing translation for 'onlineSavingsMsg'
Learn More

Aquarius™ Small Roll Double Toilet Roll Dispenser

Product Code. 31910415
Change view
Click to view available options
Holds:
Bathroom Tissue
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
31910415 Bathroom Tissue Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Please ensure to carry the product in a safe manner for the weight indicated on the packaging.
Product Code. 31910415 Supplier Aquarius™ Supplier No. 6992
  • ONLINE EXCLUSIVE PRICE
    £14.42
    £11.83 / Pack of 1
    Save £2.59
    17% Off
 Restricted Item
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

Robust and lockable toilet paper dispenser with easy loading for hygienic washroom use.

  • Create a hygienic and coordinated washroom experience with the Aquarius™ dispenser range, designed to work in harmony with Kleenex™ and Scott™ brands.
  • Designed to support hygiene standards and deliver a consistent washroom solution suited to workplace hygiene needs.
  • For innovation and style paired with exceptional performance, choose the Aquarius™ small roll twin toilet roll dispenser.
  • Part of a coordinated washroom range, this toilet tissue dispenser is designed to work perfectly with Kleenex™ and Scott™ toilet tissue rolls.
  • The double toilet roll dispenser offers an ideal solution where space is limited, helping create a home-away-from-home experience.
  • Easy loading and hassle-free maintenance provide a smart and hygienic solution while helping reduce costs in high-use areas.
  • Features a hidden lock for secure refilling and a viewing window to easily monitor refill requirements.
  • Robust and lockable commercial toilet roll dispenser with a sleek, smooth, rounded design and no dirt traps for easy one-wipe cleaning and improved washroom hygiene.
  • This Kimberly-Clark™ dispenser is also available in black (code 7191).
  • Compatible with a variety of Kleenex™ and Scott™ toilet rolls, with 8484, 8475, and 8538 particularly recommended.
  • Dispenser dimensions: 18 cm (L) x 29.8 cm (W) x 12.8 cm (D).
  • Pack contains: 1 x Aquarius™ Twin Small Roll Toilet Tissue Dispenser - White.
  • Ideal washroom solution where space is limited with a stylish white Aquarius™ small roll twin toilet roll dispenser.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Toilet Paper Dispenser
Color White
Depth (Metric) 12.8 cm
Length (Metric) 18 cm
Width (Metric) 29.8 cm
Holds Bathroom Tissue
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Hinged Lid
Certifications/Compliance ISO 14001 - No; ISO 9001 - Yes
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.