missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Stainless Steel Small Hub Removable Custom Needles

Product Code. 12396289
Change view
Click to view available options
Needle Point Style:
2, 3 or 4
2, 3, or 4
5 or AS
Unit Size:
Pack of 6
Needle Gauge:
20 G
25 G
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Point Style Unit Size Needle Gauge
12396289 5 or AS Pack of 6 -
12311583 2, 3 or 4 Pack of 6 -
10509822 2, 3 or 4 Pack of 6 -
11512525 2, 3 or 4 Pack of 6 -
12376439 2, 3, or 4 Pack of 6 25 G
12326449 2, 3, or 4 Pack of 6 20 G
12336299 5 or AS Pack of 6 20 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 12396289 Supplier Hamilton™ Supplier No. 773106
  • ONLINE EXCLUSIVE PRICE
    £370.00
    £332.29 / Pack of 6
    Save £37.71
    10% Off
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used for animal injections to limit tissue damage and sample loss.

  • Autoclavable
  • Provided in packs of 6
  • Can be used with removable (RN)-style syringes that are 100μL and smaller
  • Custom lengths and point styles are available
  • Removable needles have minimal dead volume and for this reason are recommended over a luer or luer lock connection

Specifications

Needle Point Style 5 or AS
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.