missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Stainless Steel Small Hub Removable Custom Needles

Used for animal injections to limit tissue damage and sample loss.

Brand:  Hamilton™ 7804-05

Code : NEW

Additional Details : Weight : 0.01200kg

 View more versions of this product

Product Code. 12376439

  • £150.00 / Pack of 6
Estimated Shipment: 24-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Autoclavable
  • Provided in packs of 6
  • Can be used with removable (RN)-style syringes that are 100μL and smaller
  • Custom lengths and point styles are available
  • Removable needles have minimal dead volume and for this reason are recommended over a luer or luer lock connection

Specifications

Specifications

Autoclavable
25 G
0.52 mm
6/Pk.
2, 3, or 4
Stainless Steel
0.26 mm
Small Hub Removable Needle
9.5 to 304 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers