missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Stainless Steel Small Hub Removable Custom Needles
Click to view available options
Needle Gauge:
20 G
25 G
Needle Point Style:
2, 3 or 4
2, 3, or 4
5 or AS
Unit Size:
Pack of 6
Description
- Autoclavable
- Provided in packs of 6
- Can be used with removable (RN)-style syringes that are 100μL and smaller
- Custom lengths and point styles are available
- Removable needles have minimal dead volume and for this reason are recommended over a luer or luer lock connection
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| Needle Gauge | 20 G |
| Diameter (Metric) Inner Needle | 0.60 mm |
| Diameter (Metric) Outer Needle | 0.91 mm |
| Product Type | Small Hub Removable Needle |
| Quantity | 6/Pk. |
| Length (Metric) Needle | 9.5 to 304 mm |
| Needle Point Style | 2, 3, or 4 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction