missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Small Hub Removable Needles
Click to view available options
Needle Gauge:
18 G
22 G
22s G
23s G
26 G
26s G
28 G
29 G
30 G
31 G
32 G
33 G
Needle Point Style:
2, 3, or 4
5 or AS
Unit Size:
Each
Pack of 6
Description
- Autoclavable
- Standard needle length is 2"/51mm
- Can be used with (RN)-style syringes that are 100μL and smaller
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 22 G |
| Diameter (Metric) Inner | 0.41 mm |
| Diameter (Metric) Outer | 0.72 mm |
| Product Type | Removable Custom Needle |
| Needle Point Style | 2, 3, or 4 |
| For Use With (Equipment) | Small Removable Syringes (100μL and smaller) |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion