missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Small Hub Removable Needles
Available in custom lengths and point styles to fit your laboratory needs. Hamilton™ Small Hub Removable Needles are manufactured from stainless steel.
Brand: Hamilton™ 7803-04
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- Autoclavable
- Standard needle length is 2"/51mm
- Can be used with (RN)-style syringes that are 100μL and smaller
Specifications
Stainless Steel | |
0.11 mm | |
Removable Custom Needle | |
Small Removable Syringes (100μL and smaller) |
32 G | |
0.24 mm | |
2, 3, or 4 |