missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Small Hub Removable Needles

Product Code. 11500332
Change view
Click to view available options
Needle Gauge:
18 G
22 G
22s G
23s G
26 G
26s G
28 G
29 G
30 G
31 G
32 G
33 G
Needle Point Style:
2, 3, or 4
5 or AS
Unit Size:
Each
Pack of 6
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Unit Size
11500332 28 G 2, 3, or 4 Pack of 6
10595855 26s G 5 or AS Pack of 6
10492005 26s G 2, 3, or 4 Pack of 6
11530332 33 G 2, 3, or 4 Pack of 6
10798204 22s G 2, 3, or 4 Pack of 6
11573294 22 G 5 or AS Pack of 6
12386439 18 G 2, 3, or 4 Pack of 6
11510332 31 G 2, 3, or 4 Pack of 6
10698205 26 G 2, 3, or 4 Pack of 6
15927335 26 G 2, 3, or 4 Each
12316299 23s G 5 or AS Pack of 6
10725873 22s G 5 or AS Pack of 6
11532525 22 G 2, 3, or 4 Pack of 6
12702257 29 G 2, 3, or 4 Pack of 6
10776063 30 G 2, 3, or 4 Pack of 6
11520332 32 G 2, 3, or 4 Pack of 6
10140888 26 G 5 or AS Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 11500332 Supplier Hamilton™ Supplier No. 780302
  • ONLINE EXCLUSIVE PRICE
    £652.00
    £365.97 / Pack of 6
    Save £286.03
    43% Off
Estimated Shipment: 11-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Available in custom lengths and point styles to fit your laboratory needs. Hamilton™ Small Hub Removable Needles are manufactured from stainless steel.

  • Autoclavable
  • Standard needle length is 2"/51mm
  • Can be used with (RN)-style syringes that are 100μL and smaller

Specifications

Material Stainless Steel
Needle Gauge 28 G
Diameter (Metric) Inner 0.18 mm
Diameter (Metric) Outer 0.36 mm
Product Type Removable Custom Needle
Needle Point Style 2, 3, or 4
For Use With (Equipment) Small Removable Syringes (100μL and smaller)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.