missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Small Hub Removable Needles

Available in custom lengths and point styles to fit your laboratory needs. Hamilton™ Small Hub Removable Needles are manufactured from stainless steel.

Brand:  Hamilton™ 7804-02

Code : A0

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 10798204

  • £204.00 / Pack of 6
Estimated Shipment: 29-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Autoclavable
  • Standard needle length is 2"/51mm
  • Can be used with (RN)-style syringes that are 100μL and smaller
Specifications

Specifications

Autoclavable
22s G
0.72 mm
9.52 to 304 mm
Small Removable Syringes (100μL and smaller)
Stainless Steel
0.17 mm
Removable Custom Needle
2, 3, or 4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers