missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Small Hub Removable Needles
Available in custom lengths and point styles to fit your laboratory needs. Hamilton™ Small Hub Removable Needles are manufactured from stainless steel.
Brand: Hamilton™ 7731-04
Code : NEW
Additional Details : Weight : 0.02700kg
Description
- Autoclavable
- Standard needle length is 2"/51mm
- Can be used with (RN)-style syringes that are 100μL and smaller
Specifications
Autoclavable | |
22s G | |
0.72 mm | |
5 or AS |
Stainless Steel | |
0.17 mm | |
Removable Custom Needle | |
Small Removable Syringes (100μL and smaller) |