missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Small Core RGR Thermal Transfer Printer Ribbon

Product Code. 11593135
Change view
Click to view available options
Width (English):
3.3 in.
4.3 in.
Unit Size:
Each
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) unitSize
11593135 3.3 in. Each
15870857 4.3 in. Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11593135 Supplier Brady™ Supplier No. 236786
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Small core thermal transfer RGR ribbons with high resistance against smearing and chemicals.

Strong environmental resistance against smearing and chemicals.

  • Reliable, sharp-edge print quality maximizes bar code readability

Specifications

Color Black
For Use With (Equipment) THT 76 mm Core Printer, BP-4000 Printer, BP-4320 Printer
Material Wax, Resin
Length (English) 295 ft.
Width (English) 3.3 in.
Length (Metric) 90 m
Width (Metric) 85 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Format Open-core Ribbon
Certifications/Compliance 2011/65/EU and 2015/863
Quantity 6
Alternate Part Number RGR-85
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.