missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Analog Mini Stirrer, 1 L capacity; 115/230 V

Product Code. 12927216
Click to view available options
Model:
SM5/Stuart Fascia
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12927216

Brand: Cole-Parmer™ 0480117

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Compact and capable of stirring up to 1 L.

  • Resist minor chemical spills and splashes — polypropylene housing and polycarbonate top plate
  • Adjust stir speed up to 2,000 rpm
  • Choose the top plate design you like best

Specifications

Speed 350 to 2000 rpm
Top Plate Material Polypropylene
Voltage 120/230 V
Dimensions (L x W x H) 66 x 143 x 143 mm (H x W x D)
Width (Metric) 143 mm
Electrical Requirements 230/110V, 50/60Hz
Frequency 50/60 Hz
Model SM5/Stuart Fascia
Type Magnetic Mini Stirrer
Weight (Metric) 500 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.