missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edmund Bühler GmbH™ SM 30 C Universal Shaker with Rack system
Click to view available options
Voltage:
230 V
Description
- Easily switch from Orbital to Reciprocating (horizontal) motion
- Shaking platform Dimensions: 560 x 400mm
- Overall Dimensions (w x d x h): 680 x 610 x 160mm
- Max. load: 30 kg
- Shaking speed: 15 - 300 rpm, steplessly adjustable
- Stroke: 26mm
- Timer: 0 - 120 min / continuous
- Weight: 33 kg
Specifications
Specifications
| Speed Range | 15 to 300 rpm |
| Electrical Requirements | 230 V, 50/60 Hz |
| Voltage | 230 V |
| Temperature Range (Metric) | 5°C to 50°C |
| Wattage | 20 W |
| Rotation | Orbital to Reciprocating |
| Product Type | Universal Shaker |
| Frequency | 50/60 Hz |
| Depth (Metric) | 610 mm |
| Height (Metric) | 160 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction