missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler GmbH™ SM 30 A Universal Shaker with Rack system

Product Code. 12964035
Click to view available options
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12964035

Brand: Edmund Bühler GmbH™ 6101000, 50154

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideally suited for high loads up to 30 kg and for mixing difficult media. Edmund Bühler GmbH™ SM 30 A Universal Orbital Shaker offers a wide choice of rack systems ensures optimal fastening of different vessels.

  • Orbital motion
  • Shaking platform Dimensions: 560 x 400mm
  • Overall Dimensions (w x d x h): 680 x 610 x 160 mm
  • Max. load: 30 kg
  • Shaking speed: 5 - 300 rpm, steplessly adjustable
  • Stroke: 26 mm
  • Timer: 0 - 120 min / continuous
  • Weight: 33 kg

Specifications

Speed Range 5 to 300 rpm
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Temperature Range (Metric) 5°C to 50°C
Wattage 20 W
Rotation Orbital
Product Type Universal Shaker
Frequency 50/60 Hz
Depth (Metric) 610 mm
Height (Metric) 160 mm
Width (Metric) 680 mm
Shipping Weight (Metric) 33 kg
Weight (Metric) 33 kg
Model SM 30 A
For Use With (Application) For High Loads and Continuous Operation
Includes Rack System Combifix SM A
Timer Range 0 to 120 min., Continuous
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.