missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edmund Buhler SM 30 A Digital Universal Shaker
The orbital shaker SM 30 A with digital display and programmable control is ideally suited for high loads up to 30 kg and for mixing difficult media.
Brand: Edmund Buhler 6100 000
Additional Details : Weight : 40.00000kg
Description
- Universal shakers, SM 30 series / SM 30 control
- Powerful shakers for large loads
- Choice of orbital or reciprocating action models. Suitable for continuous operation
- For analytical or diagnostic processes in biology, chemistry or pharmacy, plant culture or in the food industry, e.g. for transport simulations
- Various attachments for different requirements are available as accessories
- Programmable controller with advanced features for control devices
Specifications
30 kg | |
115/230 V, 50/60 Hz | |
Universal Shaker | |
610 mm | |
680 mm | |
SM 30 A Control | |
Orbital |
15 to 300 min-1 | |
5°C to 50°C | |
50/60 Hz | |
160 mm | |
33 kg | |
∼85% |