missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Safety-Walk™ Slip Resistant Resilient Medium Tape, Series 300
Click to view available options
Color:
Black
Gray
Width (Metric):
25 mm
51 mm
102 mm
152 mm
305 mm
610 mm
710 mm
Unit Size:
1 roll
2 rolls
4 rolls
Each
Pack of 4
Description
- Pressure-sensitive adhesive backing provides enhanced safety and long-lasting performance
- Designed for barefoot-traffic areas, yet the surface handles light shoe traffic
- A variety of widths from 25 mm to 914 mm wide are available
- NFSI High Traction Certification
Specifications
Specifications
| Dimensions (L x W) | 18.3 m x 61 cm (60 ft. x 24 in.) |
| For Use With (Application) | Barefoot Traffic Areas |
| Length (English) | 60 ft. |
| Length (Metric) | 18.3 m |
| Packaging Quantity | 1 Ea. |
| Width (English) | 24 in. |
| Width (Metric) | 610 mm |
| Adhesive Type | Pressure Sensitive Adhesive |
| Color | Gray |
| Type | Floor Tape |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction