missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Safety-Walk™ Slip-Resistant Fine Resilient Tape, Series 280
Click to view available options
Dimensions (L x W):
18.3 m x 25 mm
18.3 x 0.051 m
18.3 x 0.102 m
Unit Size:
1 roll
2 rolls
4 rolls
Specifications
Specifications
| Dimensions (L x W) | 18.3 m x 25 mm |
| For Use With (Application) | Wet, Barefoot Traffic Areas |
| Length (English) | 60 ft. |
| Length (Metric) | 18.3 m |
| Width (English) | 1 in. |
| Width (Metric) | 0.025 m |
| Adhesive Type | Acrylic |
| Color | White |
| Type | Floor Tape |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction