missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Safety-Walk™ Slip Resistant Coarse Tape, Series 700
Click to view available options
Dimensions (L x W):
18.3 m x 102 mm
18.3 m x 152 mm
18.3 m x 25 mm
18.3 m x 304.8 mm
18.3 m x 51 mm
18.3 m x 61 mm
18.3 m x 914 mm
18.3 x 1.2 m
36.6 x 0.31 m
Unit Size:
1 roll
2 rolls
4 rolls
Each
Description
- Anti-slip tape for extreme and heavy traffic areas
- Extra-large abrasive particles resist clogging in muddy or oily conditions
- Can be painted without losing friction properties
- High performance adhesive
- Suitable for use on agriculture and forestry equipment, road building, civil engineering, lorries, tractors, construction vehicles, cranes, and building equipment
Specifications
Specifications
| Certifications/Compliance | DIN 51130: R 13, EN 13501 1: Bfl s1 |
| Description | Extra Strong (Type 4) |
| Dimensions (L x W) | 18.3 m x 304.8 mm |
| For Use With (Application) | Additional Slip Protection in Extreme, Heavily Frequented Areas |
| Length (English) | 60 ft. |
| Packaging Quantity | 1 Roll |
| Width (English) | 12 in. |
| Width (Metric) | 304.8 mm |
| Adhesive Type | Pressure Sensitive Adhesive |
| Color | Black |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction