missing translation for 'onlineSavingsMsg'
Learn More

3M™ Safety-Walk™ Slip Resistant Coarse Tape, Series 700

Product Code. 17108790
Click to view available options
Dimensions (L x W):
18.3 m x 102 mm
18.3 m x 152 mm
18.3 m x 25 mm
18.3 m x 304.8 mm
18.3 m x 51 mm
18.3 m x 61 mm
18.3 m x 914 mm
18.3 x 1.2 m
36.6 x 0.31 m
Unit Size:
1 roll
2 rolls
4 rolls
Each
This item is not returnable. View return policy

Product Code. 17108790

Brand: 3M™ Safety-Walk™ 7100158970

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Anti-slip coverings for extremely stressed and heavily frequented areas. Heavy duty, industrial application slip-resistant tape.

  • Anti-slip tape for extreme and heavy traffic areas
  • Extra-large abrasive particles resist clogging in muddy or oily conditions
  • Can be painted without losing friction properties
  • High performance adhesive
  • Suitable for use on agriculture and forestry equipment, road building, civil engineering, lorries, tractors, construction vehicles, cranes, and building equipment
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN 51130: R 13, EN 13501 1: Bfl s1
Description Extra Strong (Type 4)
Dimensions (L x W) 18.3 m x 152 mm
For Use With (Application) Additional Slip Protection in Extreme, Heavily Frequented Areas
Length (Metric) 18.3 m
Packaging Quantity 1 Roll
Width (Metric) 152 mm
Adhesive Type Pressure Sensitive Adhesive
Color Black
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.