missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Key Industrial Equipment™ Slimline Profession Interactive Board
Click to view available options
Dimensions (L x W x H):
1768 x 1278 x 47 mm
2258 x 1283 x 47 mm
Weight (Metric):
18.8 kg
22.9 kg
Description
- Touch sensitive eRed features but with a slimmer frame
- Can remain wall mounted if maintenance is needed
- Use as an interactive whiteboard, a regular dry-erase whiteboard or a projection screen
- Space saving by avoiding the need for two boards in the same room
- Touch sensitive - use a pointer, pen or finger
- Connect to your computer/laptop
- aluminum back structural frame with ABS plastic corners and a PVC plastic frontal frame
- Excellent quality ceramic steel surface
- Two point – gesture recognition
- Windows/MAC/Linux operating systems
- Plug Play
- Multi-touch Infrared Technology
- USB connection
- Resolution: 4096 x 4096
- Response time: First touch: 25ms – Continuous: 8ms
- Precision: 2mm
- Power consumption: >225 mA
- Compatible with any software installed on your computer
- Five year warranty
- Included accessories: Tray, USB cable, wall mounting kit and CD (documents)
Specifications
Specifications
| Frame Material | Aluminum back structural frame with ABS plastic corners and a PVC plastic frontal frame. |
| Includes | Tray, USB cable, wall mounting kit, CD (documents) |
| For Use With (Application) | Touch sensitive interactive whiteboard, a regular dry-erase whiteboard or a projection screen |
| Screen Size | 198.12 cm Interactive Board |
| Surface Coating | Ceramic Steel |
| Dimensions (L x W x H) | 1768 x 1278 x 47 mm |
| Weight (Metric) | 18.8 kg |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction