missing translation for 'onlineSavingsMsg'
Learn More

Key Industrial Equipment™ Slimline Profession Interactive Board

Product Code. 15744608
Encompass_Preferred
Click to view available options
Dimensions (L x W x H):
1768 x 1278 x 47 mm
2258 x 1283 x 47 mm
Weight (Metric):
18.8 kg
22.9 kg
This item is not returnable. View return policy

Product Code. 15744608

Brand: Key Industrial Equipment™ A337684

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use as an interactive whiteboard, a regular dry-erase whiteboard, or as a projection screen. Key Industrial Equiptment™ Slimline Profession Interactive Board saves space by avoiding the need for two boards in the same room.

  • Touch sensitive eRed features but with a slimmer frame
  • Can remain wall mounted if maintenance is needed
  • Use as an interactive whiteboard, a regular dry-erase whiteboard or a projection screen
  • Space saving by avoiding the need for two boards in the same room
  • Touch sensitive - use a pointer, pen or finger
  • Connect to your computer/laptop
  • aluminum back structural frame with ABS plastic corners and a PVC plastic frontal frame
  • Excellent quality ceramic steel surface
  • Two point – gesture recognition
  • Windows/MAC/Linux operating systems
  • Plug Play
  • Multi-touch Infrared Technology
  • USB connection
  • Resolution: 4096 x 4096
  • Response time: First touch: 25ms – Continuous: 8ms
  • Precision: 2mm
  • Power consumption: >225 mA
  • Compatible with any software installed on your computer
  • Five year warranty
  • Included accessories: Tray, USB cable, wall mounting kit and CD (documents)

Specifications

Frame Material Aluminum back structural frame with ABS plastic corners and a PVC plastic frontal frame.
Includes Tray, USB cable, wall mounting kit, CD (documents)
For Use With (Application) Touch sensitive interactive whiteboard, a regular dry-erase whiteboard or a projection screen
Screen Size 198.12 cm Interactive Board
Surface Coating Ceramic Steel
Dimensions (L x W x H) 1768 x 1278 x 47 mm
Weight (Metric) 18.8 kg
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.