missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ SlimLine Hotplate

Product Code. p-6899006 Shop All Epredia Products
Click to view available options
Voltage:
240 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15533646

Brand: Epredia™ A84600030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Optimize your laboratory's slide mounting workflow with Epredia™ SlimLine Hotplates.

  • Compact footprint
  • Back-lit on/off button on front of the instrument
  • Matte black hotplate surface for improved section visibility
  • Fixed heat setting of 75°C
  • Ultra-fast heating system
  • Non-slip feet
  • Anti-microbial coating
TRUSTED_SUSTAINABILITY

Specifications

Temperature (Metric) 75°C
No. of Positions 28 (2 x 14)
Voltage 240 V
Type Hotplate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.