missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Compact footprint
- Back-lit on/off button on front of the instrument
- Matte black hotplate surface for improved section visibility
- Fixed heat setting of 75°C
- Ultra-fast heating system
- Non-slip feet
- Anti-microbial coating
Specifications
Specifications
| Temperature (Metric) | 75°C |
| No. of Positions | 28 (2 x 14) |
| Voltage | 240 V |
| Type | Hotplate |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?