missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Slideport™ Slide Inserts
Shop All Thermo Scientific Products
Click to view available options
Quantity:
1 pack
5 pack
Unit Size:
Each
Pack of 5
Description
Image slides on your high content screening (HCS) or high content analysis (HCA) reader or on any instrument in which you use a standard microplate, using Thermo Scientific™ Slideport™ Slideholder.
- Slideport has been tested to image a wide range of sample types including fixed and live cells, tissue sections, tissue microarrays and beads
- Image slides as if you were imaging using standard microplates. Any microscope or plate reader that accepts standard microplates will also accept the Slideport
- Two skirt heights available to accommodate a variety of readers and objectives
- Automate imaging of your slides by utilizing Slideport's automation compatibility
- Slideport can be utilized at a variety of temperatures from 4° to 37°C, allowing for flexibility of storage and imaging conditions
- Compatible with: HCS reader or any instrument that uses a standard microplate, the Thermo Scientific High Content Instruments
- The Thermo Scientific™ Slideport™ Slide Insert holds microscope slides in a frame that fits Thermo Scientific™ High Content Instruments. Slides can be imaged using many objective lenses due to two available skirt heights.
- Contents: one Slideport Slide Insert
- Easily stack slides for automated imaging with or without lids
Specifications
Specifications
| Type | Slide Insert |
| Product Line | Slideport |
| Description | Cellomics Slideport Slide Inserts |
| Compatibility | HCS reader or any instrument that uses a standard microplate |
| For Use With (Equipment) | CellInsight CX5 HCS Platform, ArrayScan HCA Reader |
| Holds | 4 slides per insert |
| Quantity | 5 pack |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction