missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ SlideMate™ AS Slide Printer

Product Code. 15488881 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Slide Printer AS Basic
Slide Printer AS Basic System
Slide Printer AS On-Demand
Slide Printer AS On-Demand Sys
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
15488881 Slide Printer AS Basic Each
15408891 Slide Printer AS Basic System Each
15418891 Slide Printer AS On-Demand Each
15451031 Slide Printer AS On-Demand Sys Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15488881 Supplier Epredia™ Supplier No. A83900001
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reduce specimen identification errors while enhancing lean workflow with the Epredia™ SlideMate™ AS On-Demand Slide Printer.

The SlideMate AS promotes single piece workflow though unique features designed specifically for on-demand printing.
  • Fully integrated color touch-screen and simple software are easy to use
  • Built-in barcode scanner reads cassette information and imports the data to the slide label
  • Connects easily to other computers or Laboratory Information Systems
  • Prints directly onto the slide, eliminating the need for hand writing or labels
TRUSTED_SUSTAINABILITY

Specifications

Product Type Slide Printer AS Basic
Media Capacity 1 Roll, approximately 12,000 Slides
Media Color Black
Media Type Thermal transfer ribbon
Slide Type 1 in. x 3 in. or 25mm x 75mm x 1mm
Throughput 5 Sec./Slide
Includes SlideMate AS basic printer with color touch-screen, USB connection, power cord and simple software to print externally generated slide label only
Depth (English) 9.1 in.
Depth (Metric) 230 mm
Width (English) 4.8 in.
Width (Metric) 122 mm
Amperage 1.2 A Max.
Frequency 50/60 Hz
Voltage 100/240 VAC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.