missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Slide Folder Clasps
GREENER_CHOICE

Product Code. 15813977 Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Color:
Assorted
Natural
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15813977

Brand: Heathrow Scientific™ 120653

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clasps keep folder flaps securely closed to protect contents when stored or transported.

  • Assorted color clasps are ideal for color coding identification
  • Keeps slide folder flaps securely closed
  • Clasps can be labeled with a permanent marker or a label can be attached
  • Additional clasps can be purchased

Specifications

Type Slide Holder
Color Assorted
For Use With (Application) File storage and transport
For Use With (Equipment) Folders
Height (English) 0.6 in.
Height (Metric) 1.6 cm
Length (English) 2.2 in.
Length (Metric) 5.6 cm
Material Plastic
Quantity 100 Pk.
Width (English) 1.7 in.
Width (Metric) 4.4 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.