missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Slide File Storage System, blue
Shop All Epredia Products
Click to view available options
Color:
Blue
Green
Yellow
Unit Size:
Pack of 100
Description
Storage:
- Stores 3 × 1″(75 × 26mm) slides
- Stores up to 100 slides (one per slot), 200 slides (two per slot), or 400 slides (slide tray removed)
Specifications
Specifications
| Slide Capacity | 100, 300, 200 |
| Color | Yellow |
| Device Holds | 400 Slides |
| Length (English) Slide | 3 in. |
| Length (Metric) Slide | 75 mm |
| Width (English) Slide | 1 in. |
| Width (Metric) Slide | 26 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction