missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Slide File Storage System, blue

Product Code. 12529976 Shop All Epredia Products
Click to view available options
Color:
Blue
Green
Yellow
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12529976

Brand: Epredia™ B1000700BL

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Save space by storing materials in the stackable Epredia™ Slide File Storage System.

Storage:

  • Stores 3 × 1″(75 × 26mm) slides
  • Stores up to 100 slides (one per slot), 200 slides (two per slot), or 400 slides (slide tray removed)
TRUSTED_SUSTAINABILITY

Specifications

Slide Capacity 100, 300, 200
Color Blue
Device Holds 400 Slides
Length (English) Slide 3 in.
Length (Metric) Slide 75 mm
Width (English) Slide 1 in.
Width (Metric) Slide 26 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.