missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Features
- Steel construction
- Solvent-proof paint
- Sealed top and bottom to ensure dust-free storage
- Universal plinth in black metal for Slide Safe and Block Bank
- Optional Wheeled Plinth capable of supporting up to ten Slide Safes
Slide Safe
- Contains fourteen drawers
- Total capacity of 6000 microscope slides
- Dimensions: 18.9 x 18.9 x 5.1 in. (480 x 480 x 130mm)
Block Bank
- Contains eight drawers
- Approximate total capacity of 3000 blocks
- Dimensions: 18.9 x 18.9 x 10.8 in. (480 x 480 x 275mm)
Ordering Information:
Foam dividers for slide drawers (Cat. No. B1000152) available in packs of 12.
Order Info
Note: For a complete set, order a plinth (universal or wheeled), a block bank (choice of colors) and a slide safe (choice of colors).
Specifications
Specifications
| Product Type | Block Bank |
| Color | Gray |
| Holds | 3000 Blocks |
| Depth (English) | 18.9 in. |
| Depth (Metric) | 480 mm |
| Height (English) | 18.9 in. |
| Height (Metric) | 480 mm |
| Width (English) | 10.8 in. |
| Width (Metric) | 275 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?