missing translation for 'onlineSavingsMsg'
Learn More

Globus Skytec Sentinel PAPR Decontamination Belt

Product Code. 31945057 Shop All Skytec Products
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31945057 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 31945057 Supplier Globus Supplier No. SKR00019BZ
  • ONLINE EXCLUSIVE PRICE
    £108.63
    £67.22 / Pack of 1
    Save £41.41
    38% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Designed for use in environments where regular cleaning is required, the Skytec Sentinel PAPR Decontamination Belt allows the PAPR unit to be worn in higher risk environments.

  • Constructed from smooth, non-absorbent materials, the belt allows for easy wipe-down and thorough sanitisation without compromising durability or comfort
  • Providing a stable and secure fit around the waist, it ensures the Sentinel Powered Air Purifying Respirator (PAPR) unit remains securely positioned during use
  • Waist-mounted design for secure and stable fit
  • Suitable for environments requiring frequent sanitisation
  • Replacement part

Specifications

Color Black
Disposable Reusable
Material PVC Urethane
Product Type Belt
Size One Size
For Use With (Equipment) Skytec Sentinel PAPR
Latex Free Yes
Model Skytec Sentinel PAPR
Sterility Non-sterile
Dimensions (L x W x H) 160 x 50 x 60 mm
Length (Metric) 160 mm
Width (Metric) 50 mm
Height (Metric) 60 mm
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.