missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Skystep™ Red Rubber Kitchen Mat with Moulded Edges
Description
- Standalone rubber mat has a gritted surface pattern with ergonomic bubble to provide maximum fatigue relief while maintaining its antislip properties
- The mat is designed to suction to the ground to prevent the mat from shifting while trapping air in its chambers to create an ultimate cushioning effect while keeping the mat lightweight
Specifications
Specifications
| Dimensions (L x W) | 90 x 60 cm |
| Color | Red |
| Length (English) | 35 in. |
| Length (Metric) | 90 cm |
| Material | Nitrile Rubber |
| Type | Industrial and Commercial Matting |
| Width (Metric) | 60 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?