missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ SKYBREEZE™ Powder-Free Nitrile Exam Gloves
GREENER_CHOICE

Product Code. 30274648 Shop All Halyard Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 180
Pack of 200
This item is not returnable. View return policy

Product Code. 30274648

Brand: HALYARD™ 47377

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

SKYBREEZE™ Powder-Free Nitrile Exam Gloves are a versatile option for various tasks and serve as a great alternative to latex or vinyl exam gloves, providing both comfort and a reliable barrier protection, including against chemotherapy drugs.

  • HALYARD™ SKYBREEZE™ Powder-Free Nitrile Exam Gloves are designed to be comfortable, economical and protective:
  • Suitable glove choice for a wide range of tasks
  • Certified as a Medical Device, class I
  • Tested with various chemotherapy drugs and several commonly used chemicals
  • Certified as PPE Category III Type B (KPT)
  • Approved for Food Contact
  • Skin friendly formulations and ISO 10993-10 compliant gloves offer excellent comfort
  • Anatomical thin design for enhanced tactile sensitivity
  • Viral barrier protection
  • Powder-free and Natural rubber latex-free formulation reduces the likelihood of skin irritation and Type I allergies
  • Textured fingertips for better grip
  • Non-sterile
  • SMARTPULL™ dispenser facilitates glove dispensing and reduces glove waste by 38.2%

Specifications

Chlorinated Yes
Accelerator Free No
Applications Healthcare, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) ≥ 0.05 mm
Finger Thickness (Metric) ≥ 0.05 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) ≥ 0.05 mm
Palm Thickness (Metric) ≥ 0.05 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Large
Sterility Non-sterile
Thickness (English) ≥ 0.05 mm
Thickness (Metric) ≥ 0.05 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Quantity 180
Length (Metric) 240mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.