missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ SKYBREEZE™ Powder-Free Nitrile Exam Gloves

Product Code. 30274647 Shop All Halyard Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 180
Pack of 200
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
30274647 Large Pack of 200
30274650 X-Small Pack of 200
30274646 Small Pack of 200
30274649 Medium Pack of 200
30274648 X-Large Pack of 180
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30274647 Supplier HALYARD™ Supplier No. 47376

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

SKYBREEZE™ Powder-Free Nitrile Exam Gloves are a versatile option for various tasks and serve as a great alternative to latex or vinyl exam gloves, providing both comfort and a reliable barrier protection, including against chemotherapy drugs.

  • HALYARD™ SKYBREEZE™ Powder-Free Nitrile Exam Gloves are designed to be comfortable, economical and protective:
  • Suitable glove choice for a wide range of tasks
  • Certified as a Medical Device, class I
  • Tested with various chemotherapy drugs and several commonly used chemicals
  • Certified as PPE Category III Type B (KPT)
  • Approved for Food Contact
  • Skin friendly formulations and ISO 10993-10 compliant gloves offer excellent comfort
  • Anatomical thin design for enhanced tactile sensitivity
  • Viral barrier protection
  • Powder-free and Natural rubber latex-free formulation reduces the likelihood of skin irritation and Type I allergies
  • Textured fingertips for better grip
  • Non-sterile
  • SMARTPULL™ dispenser facilitates glove dispensing and reduces glove waste by 38.2%

Specifications

Chlorinated Yes
Accelerator Free No
Applications Healthcare, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) ≥ 0.05 mm
Finger Thickness (Metric) ≥ 0.05 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) ≥ 0.05 mm
Palm Thickness (Metric) ≥ 0.05 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) ≥ 0.05 mm
Thickness (Metric) ≥ 0.05 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Quantity 200
Length (Metric) 240mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.