missing translation for 'onlineSavingsMsg'
Learn More

Manutan Skip, 1500kg capacity, painted medium duty, 180kg

Product Code. 12844039
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
1500 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12844039 1500 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12844039 Supplier Manutan Supplier No. A333004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Easy tilt action by using a release lever. Fitted with chain for securing to fork truck. Tipping operation - skip tips when the release lever is operated by the truck driver; after tipping the skip re-locks automatically when truck mast is tilted back. Rear fork entry - suitable for forks up to 150x65mm (fork spread: 890mm). Lids manufactured from 2mm thick steel plate. The front half hinges back over the rear half which is fixed to the skip. Handle fitted for easy access. Medium duty constructed from 3mm plate steel, heavy duty from 5mm plate steel. Mesh side extensions - 500mm high.
  • Type: E
  • Finish: Painted
  • Capacity: 1500kg
  • Capacity: 1.60m3
  • Skip weight: 180kg

Specifications

Capacity (Metric) 1500 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.