missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Six elements precious metals - Au, Ir, Pd, Pt, Rh, Ru for ICP 100mg/L HNO3 matrix, Fisher chemical™
Shop All Fisher Chemical Products
Click to view available options
Quantity:
50 mL
100 mL
500 mL
Unit Size:
100mL
500mL
50mL
Specifications
Specifications
| Chemical Name or Material | Six Elements (Precious Metals) |
| Packaging | Bottle |
| Analyte or Component Names | Au,Ir,Pd,Pt,Rh,Ru |
| Physical Form | Liquid |
| Concentration | 100 mg/L |
| Type | ICP Multi-element Standard Solution |
| Element | Au, Ir, Pd, Pt, Rh, Ru |
| Solvent or Matrix | 10% HCl |
| Quantity | 50 mL |
Safety and Handling
Product Identifier
- Multi-element Standard Solution for ICP. 6 Components in HCl 10% (MS 004)
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction