missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Each spatula is individually packaged and comes gamma irradiation sterilized for no ETO residues
- Modified polystyrene construction
- Nontoxic and chemical resistant
- Spatulas are RNase/DNase free, nonpyrogenic and antistatic
Specifications
Specifications
| Description | Spatula with Tapered Blade/Spoon |
| Product Type | Spoon Spatula |
| Length (English) | 9.69 in. |
| Material | Polystyrene |
| Length (Metric) | 24.61 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?