missing translation for 'onlineSavingsMsg'
Learn More

Spectrum Labs™ Single-Use Pressure Transducer, Sterile

Product Code. 15778197
Change view
Click to view available options
Accuracy:
±2% from 0 to 6 psi, ±3% from 6 to 30 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Accuracy
15778197 ±2% from 0 to 6 psi, ±3% from 6 to 30 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15778197 Supplier Spectrum Labs™ Supplier No. ACPM05TC01S
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spectrum Labs™ Single-Use Pressure Transducer, Sterile is designed to accurately measure feed, permeate, and retantate pressure during the tangential flow filtration process.

  • Single-use
  • Polysulfone construction
  • Sterile
  • Not calibrated

Specifications

Accuracy ±2% from 0 to 6 psi, ±3% from 6 to 30 psi
Calibrated Not Calibrated
Connections 3/4 in. TC x 3/4 in. TC
Description Polysulfone, Sterile, Cord Length: 42 in., Not Calibrated, -10 to +75 psi
Material Polysulfone
Pressure Range -10 to +75 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.