missing translation for 'onlineSavingsMsg'
Learn More

Showa Best Glove™ Single Use Nitrile Gloves

Product Code. p-7237213
Click to view available options
Size:
Small
Medium
Large
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15832445

Brand: Showa Best Glove™ 758007S

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Single use, disposable nitrile gloves are powder and latex-free and are ideal for laboratory, industrial, and medical applications.

Single-use nitrile glove with high performance against penetration and projection of chemicals. Low modulus formulation to improve fit and reduce fatigue.

Not for use in cases of heavy chemical exposure, electrical or thermal risk. Store away from light and humidity.

  • 100% Nitrile
  • Powder-free
  • Latex-free to avoid type I and type IV latex allergies
  • Chlorinated to offer more comfort, grip and reduce tackiness
  • Textured finish on fingertips to enhance grip
  • Resistant against viruses according to ASTM F 1671:2007
  • Dual labelling: PPE and medical
  • Force at break: 20 N
  • Recommended for laboratory, food, medical, pharmaceutical, and printing industries

Specifications

Certifications/Compliance (Europe) EN 388, EN 374, EN 374, 2002/72 EC
Chlorinated Yes
Applications Laboratory, Industrial, Healthcare
AQL 0.65
Color Cobalt Blue
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Thickness (English) 0.0079 in.
Thickness (Metric) 0.2 mm
Model 7580
Length (English) 9.45 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.