missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Showa Best Glove™ Single Use Nitrile Gloves
Description
Single-use nitrile glove with high performance against penetration and projection of chemicals. Low modulus formulation to improve fit and reduce fatigue.
Not for use in cases of heavy chemical exposure, electrical or thermal risk. Store away from light and humidity.
- 100% Nitrile
- Powder-free
- Latex-free to avoid type I and type IV latex allergies
- Chlorinated to offer more comfort, grip and reduce tackiness
- Textured finish on fingertips to enhance grip
- Resistant against viruses according to ASTM F 1671:2007
- Dual labelling: PPE and medical
- Force at break: 20 N
- Recommended for laboratory, food, medical, pharmaceutical, and printing industries
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 388, EN 374, EN 374, 2002/72 EC |
| Chlorinated | Yes |
| Applications | Laboratory, Industrial, Healthcare |
| AQL | 0.65 |
| Color | Cobalt Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?