missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics Single-Use Bioprocess Standard 3D Liners for Cylindrical Tanks

Product Code. 31723086
Change view
Click to view available options
Capacity (Metric):
500 mL
20 L
50 L
100 L
200 L
300 L
400 L
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
31723086 200 L
31723079 20 L
31723071 50 L
31723063 100 L
31723062 300 L
31723069 400 L
31723074 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 31723086 Supplier Saint-Gobain Performance Plastics Supplier No. LR0200L
  • ONLINE EXCLUSIVE PRICE
    £650.72
    £572.49 / Pack of 10
    Save £78.23
    12% Off
Estimated Shipment: 30-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Built with multilayer films for strong gas barrier protection ensuring cGMP-compliant and animal-free performance

  • Available in sizes from 20 L to 500 L.
  • Constructed of multilayer film structure with LLDPE as the fluid contact layer and EVOH as the gas barrier, ensuring chemical compatibility, durability, and protection against oxygen ingress.
  • Film thickness: 5.0 mil (side-wall) / 7 mil (bottom)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 200 L
Material LLDPE
Product Type 3D Liner
For Use With (Equipment) Cylindrical Tank
Port Detail 0 Ports
Film Description 5-Layer Film
Tubing Style No Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.