missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics Single-Use Bioprocess Standard 3D Liners for Cylindrical Tanks
Click to view available options
Capacity (Metric):
500 mL
20 L
50 L
100 L
200 L
300 L
400 L
Description
- Available in sizes from 20 L to 500 L.
- Constructed of multilayer film structure with LLDPE as the fluid contact layer and EVOH as the gas barrier, ensuring chemical compatibility, durability, and protection against oxygen ingress.
- Film thickness: 5.0 mil (side-wall) / 7 mil (bottom)
Specifications
Specifications
| Capacity (Metric) | 20 L |
| Material | LLDPE |
| Product Type | 3D Liner |
| For Use With (Equipment) | Cylindrical Tank |
| Port Detail | 0 Ports |
| Film Description | 5-Layer Film |
| Tubing Style | No Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction