missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Single Tray Rack for Upright Freezers, Standard

Product Code. 12416980 Shop All Tenak Products
Click to view available options
Dimensions (L x W x H):
420 x 139 x 170 mm
420 x 139 x 280 mm
560 x 139 x 170 mm
560 x 139 x 385 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12416980

Brand: Tenak™ TE29100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Trays designed for applications where the samples are either not stored in boxes or has odd sizes.

  • Single trays are a drawer including a lid with a handle on the front and it will fit into any freezer
  • Racks can be used with all freezer brands
  • Constructed of stainless steel

Specifications

Material Stainless Steel
For Use With (Equipment) Upright Freezers
Dimensions (L x W x H) 420 x 139 x 170 mm
Width (Metric) 139 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.