Learn More
Manutan Single speed Yale electric hoist, one chain fall, 1000kg capacity
Description
A robust hoist with a lifetime lubricated gearbox with helical cut gearing for smooth, low noise running and enhanced lifetime. The load sprocket and chain guide can be easily inspected or removed without disassembly of the complete unit. Suspension lug as standard for reduced headroom and easy integration into trolley applications. Electromagnetic spring pressure brake holds the load safely even in the event of power failure. Upper and lower limit switches. Designed to FEM 1Am. Motor protected to IP55 against ingress of dust and water. Direct pendant control protected to IP65.
- Max. load capacity: 2000kg
- WLL: 1000kg
- Dimensions (H x W x D): 500mm x 600mm x 400mm
- One lifting speed
- One chain fall
- Lift speed: 8 m/min
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.