missing translation for 'onlineSavingsMsg'
Learn More

Manutan Single sided trolley with 6xTC6 blue bins + 4xTC6 red bins

Product Code. 12823488
Encompass_Preferred
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color
12823488 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12823488 Supplier Manutan Supplier No. A339016
Estimated Shipment: 24-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Mobile louvre panel trolley, take your bins to where they are needed. Units are powder coated blue with silver/grey base. Supplied with 100mm diameter castors (2 fixed/2 swivel). Non-marking rubber tyres enabling manoeuvrability.
  • Load capacity: 125kg
  • Bins supplied: 4 x TC6 red + 6 x TC6 blue
  • Dimensions (H x W x D): 1200mm x 1000mm x 500mm

Specifications

Color Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.