missing translation for 'onlineSavingsMsg'
Learn More

Manutan Single sided trolley, 1160mm x 1000mm x 530mm

Product Code. 12859308
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
1160 x 1000 x 530 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
12859308 1160 x 1000 x 530 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12859308 Supplier Manutan Supplier No. A348365
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Choose your own bin arrangement and take your picking bins to where they are needed. Units are powder coated blue with silver/grey base. Supplied with 100mm diameter castors (2 fixed/2 swivel). Non-marking rubber tyres enabling manoeuvrability.
  • Load capacity: 125kg
  • Bins supplied: None
  • Dimensions (H x W x D): 1160mm x 1000mm x 530mm
  • Number of louvres: 240

Specifications

Dimensions (L x W x H) 1160 x 1000 x 530 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.