Learn More
Manutan Single pulley block 370kg SWL capacity with swivel head and becket
Description
Manufactured from high strength, lightweight plastics and stainless steel. All with plain bearings. Swivel head only allows the block to swivel 360°. Swivel head and becket allows attachment of rope or accessory to the bottom of the block. 'Reverse shackle' can be set in line or at 90° to the sheave.
- Maximum capacity: 1250kg
- Single block with swivel head + becket
- Maximum rope diameter: 8mm
- SWL: 370kg
- Diameter: Sheave: 34mm
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.