missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Comet™ Single Cell Gel Electrophoresis Unit
Click to view available options
Dimensions (L x W x H):
320 x 310 x 65 mm
Unit Size:
Each
Description
- Opaque ebony acrylic tank and lid to protect against light sensitive stains
- Cooled central platform
- Cooling ports to maintain slide temperature before and during electrophoresis
- Colour-coded handles corresponding to anode, cathode
- Active Tank Dimensions: 21.5 x 27.5 x 3.5cm (L x W x H)
- Detects, quantify DNA damage and repair within individual cells in genetic toxicology and carcinogenesis studies
Specifications
Specifications
| Type | Single Cell Gel Electrophoresis System |
| Includes | 75 x 25mm slides, including 27.5 x 21.5cm tank and lid made in ebony acrylic, 4mm shrouded output connector |
| Model | COMET-20 |
| Volume (Metric) | 600 mL |
| Dimensions (L x W x H) | 320 x 310 x 65 mm |
| Length (Metric) | 320 mm |
| Width (Metric) | 310 mm |
| Height (Metric) | 65 mm |
| Electrical Requirements | 5 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction