missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Silv-Air Classic 2100 FFP1
Shop All Uvex Products
Click to view available options
:
Silv-Air Classic
Description
- Classic folding and cup-shaped respirators
- Fit all kinds of facial shape
- Headband loops and integrated sealing lips in all protection classes
- Comfortable to wear for a longer period of time without becoming bothersome.
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| Color | White |
| Design Type | Cup/Molded |
| Disposable | Limited-use |
| Filter Type | KN95 |
| Material | Polypropylene, Polyester |
| Product Type | General Purpose Particulate Respirator |
| Size | Medium |
| With Exhalation Valve | No |
| Latex Free | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction