missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Siltek™-Deactivated Guard Columns
Analyze active samples accurately
Brand: Restek™ 10026-600
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Fused silica
- Tested with a comprehensive test mix to ensure high inertness
- Revolutionary deactivation process for superior inertness
- Ideal for chlorinated pesticide analysis (reduces endrin breakdown to less than 1%)
- Maximum temperature: 380°C (716°F)
Specifications
0.25 mm | |
Gas Chromatography (GC) | |
Fused Silica |
380°C | |
5 m | |
6/Pk. |